Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E730001 "Winthrop" 1 Bulb Wall Sconce

Item: E730001
Finish: Brushed Antique Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 14"
Width 5"
Extension From Wall 6"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Opal Blown
Shade Material Glass
Voltage 120V
Weight 2 lbs