X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E70476 "Cristallo Fiore" Semi Flush Mount Ceiling Light

Item: E70476
Finish: Deep Rust
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $987.00

Price: $620.31



Details and Dimensions

Height 13"
Width 38"
Diameter 38"
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Crystal
Suitable Installation Dry
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "