X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E70402 "Cristallo Fiore" 2 Bulb Bathroom Light

Item: E70402
Finish: Deep Rust
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $190.10



Details and Dimensions

Height 11"
Width 18"
Extension From Wall 9"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Mounting Options Down Light
Glass Type Crystal
Suitable Installation Damp
Voltage 120V
Weight 7 lbs