X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E701533 "Grand Facet" Entrance / Foyer Pendant

Item: E701533
Finish: Tiffany Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 36"
Width 13"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Weight 10 lbs