X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E701521 "Grand Facet" Mini Pendant

Item: E701521
Finish: Tiffany Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11"
Width 4"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Shade Type Drum
Weight 4 lbs