X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E701163 "Oak Bridge" Semi Flush Mount Ceiling Light

Item: E701163
Finish: Tiffany Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 12"
Width 16"
Diameter 16"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Tiffany
Shade Material Glass
Weight 11 lbs
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "