ELK Lighting E701124 "Tiffany Lighting /Billiard/Island" Multi Light Pendant

Item: E701124
Finish: Dark Mahogany Wood
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $898.00



Details and Dimensions

Height 18"
Width 44"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Tiffany
Shade Material Glass
Weight 24 lbs