Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E701103LED "Gameroom" Linear Pendant

Item: E701103LED
Finish: Tiffany Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 18"
Width 51"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 40.5 W
Glass Type Tiffany
Shade Material Glass
Weight 21 lbs