X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E700891LED "Diamond Ring" Semi Flush Mount Ceiling Light

Item: E700891LED
Finish: Burnished Copper
Online Availability: Available for immediate shipment


Details and Dimensions

Height 11"
Width 8"
Diameter 8"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Glass Type Tiffany
Shade Material Glass
Weight 2 lbs
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "