ELK Lighting E700891 "Diamond Ring" Semi Flush Mount Ceiling Light

Item: E700891
Finish: Burnished Copper
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $158.08



Details and Dimensions

Height 11"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Weight 2 lbs