X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E700863LA "Glass Leaf" Semi Flush Mount Ceiling Light

Item: E700863LA
Finish: Tiffany Bronze
Online Availability: Please call for availability.

List Price: $585.00

Price: $390.20



Details and Dimensions

Height 13"
Width 15"
Diameter 15"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Tiffany
Shade Material Glass
Weight 5 lbs
Includes Recessed Lighting Conversion Kit
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "