X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E700652 "Mica Filigree" Semi Flush Mount Ceiling Light

Item: E700652
Finish: Tiffany Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 9"
Width 14"
Diameter 14"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade Mica
Shade Material Mica
Shade Type Drum
Weight 5 lbs
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "