ELK Lighting E700642 "Mica Filigree" Multi Bulb Wall Sconce
| Item: | E700642 |
| Finish: | Tiffany Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $170.00
Details and Dimensions
| Height | 6" |
| Width | 10" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | MIca |
| Shade Material | Mica |
| Weight | 2 lbs |


