X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E700603 "Mica Filagree" Drum Pendant

Item: E700603
Finish: Tiffany Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 31"
Width 12"
Diameter 12"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Shade Type Drum
Weight 8 lbs