Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E700211LED "Tiffany Buckingham" Semi Flush Mount Ceiling Light

Item: E700211LED
Finish: Vintage Antique
Online Availability: Available for immediate shipment

List Price: $297.00

Price: $198.10

Details and Dimensions

Height 11"
Width 8"
Diameter 8"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Glass Type Tiffany
Shade Material Glass
Weight 2 lbs
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "