X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E700211LA "Tiffany Buckingham" Semi Flush Mount Ceiling Light

Item: E700211LA
Finish: Vintage Antique
Online Availability: Available for immediate shipment

List Price: $285.00

Price: $202.10



Details and Dimensions

Height 11"
Width 8"
Diameter 8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Tiffany
Shade Material Glass
Weight 2 lbs
Includes Recessed Lighting Conversion Kit
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "