ELK Lighting E700103 "Impressionist" Up Light Pendant

Item: E700103
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $598.30



Details and Dimensions

Height 7"
Width 26"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Tiffany
Shade Material Glass
Weight 12 lbs