ELK Lighting E690531 "Schoolhouse" Mini Pendant

Item: E690531
Finish: Oiled Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $158.08



Details and Dimensions

Height 14"
Width 9"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Glass Type White
Shade Material Glass
Weight 3 lbs