ELK Lighting E690521 "Schoolhouse" Mini Pendant

Item: E690521
Finish: Oiled Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $138.07



Details and Dimensions

Height 8"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Weight 3 lbs