ELK Lighting E690391 "Schoolhouse" Mini Pendant
| Item: | E690391 |
| Finish: | Oiled Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $138.07
Details and Dimensions
| Height | 12" |
| Width | 8" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 75 W |
| Weight | 3 lbs |


