Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E690271 "Chadwick" Mini Pendant

Item: E690271
Finish: Polished Nickel Fluted
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 14"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Weight 5 lbs