Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> ELK Lighting
>
E690171
ELK Lighting E690171 "Chadwick" Mini Pendant
| Item: | E690171 |
| Finish: | Oiled Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $198.00
Details and Dimensions
| Height | 13" |
| Width | 8" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Shade | Metal |
| Shade Material | Metal |
| Weight | 3 lbs |


