X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E664431 "Chadwick" Down Light Pendant

Item: E664431
Finish: Antique Copper
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $525.00

Price: $350.18



Details and Dimensions

Height 14"
Width 13"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Glass Type Cappa Shell
Shade Material Glass
Weight 8 lbs