ELK Lighting E664412 "Chadwick" Flush Mount Ceiling Light
| Item: | E664412 |
| Finish: | Antique Copper |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $238.12
Details and Dimensions
| Height | 5" |
| Width | 13" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Cappa Shell |
| Shade Material | Glass |
| Weight | 6 lbs |


