ELK Lighting E664253 "Chadwick" Multi Light Pendant
| Item: | E664253 |
| Finish: | Satin Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $778.39
Details and Dimensions
| Height | 21" |
| Width | 47" |
| Length | 13" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Cappa Shell |
| Shade Material | Glass |
| Weight | 24 lbs |


