X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E664221 "Chadwick" Mini Pendant

Item: E664221
Finish: Satin Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $357.00

Price: $238.12



Details and Dimensions

Height 17"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Glass Type Cappa Shell
Shade Material Glass
Weight 6 lbs