X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E664212 "Chadwick" Flush Mount Ceiling Light

Item: E664212
Finish: Satin Nickel / Cappa
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $378.00

Price: $252.13 (Pricing is for Satin Nickel / Cappa)



Details and Dimensions

Height 5"
Width 13"
Diameter 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade Material Glass
Weight 6 lbs