ELK Lighting E664153 "Chadwick" Multi Light Pendant

Item: E664153
Finish: Polished Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $778.39



Details and Dimensions

Height 21"
Width 13"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Glass Type Cappa Shell
Shade Material Glass
Weight 24 lbs