X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E664112 "Chadwick" Flush Mount Ceiling Light

Item: E664112
Finish: Polished Nickel / Cappa
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 5"
Width 13"
Diameter 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade Material Glass
Weight 6 lbs