X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E664101 "Chadwick" 1 Bulb Wall Sconce

Item: E664101
Finish: Polished Nickel / Cappa
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 13"
Width 5"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Amber
Shade Material Glass
Weight 4 lbs