X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E662453 Linear Pendant

Item: E662453
Finish: Antique Copper / White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 21"
Width 47"
Length 13"
Overall Height 54"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Glass Type Frosted
Shade Material Glass
Weight 15 lbs