Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> ELK Lighting
>
E662153
ELK Lighting E662153 "Chadwick" Multi Light Pendant
| Item: | E662153 |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $570.00
Details and Dimensions
| Height | 21" |
| Width | 47" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Glass Type | White |
| Shade Material | Glass |
| Weight | 24 lbs |


