X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E661481 "Chadwick" Down Light Pendant

Item: E661481
Finish: Antique Copper
Online Availability: Please call for availability.

List Price: $558.00

Price: $372.19 (Pricing is for Antique Copper)



Details and Dimensions

Height 14"
Width 17"
Overall Height 47"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Downrod Quantity 3
Downrod Length "(1) 6'', (2) 12''"
Weight 9 lbs