X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E661431 "Chadwick" Down Light Pendant

Item: E661431
Finish: Antique Copper / White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $348.00

Price: $232.12 (Pricing is for Antique Copper / White)



Details and Dimensions

Height 14"
Width 13"
Canopy Size 6'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Material Glass
Chain Length 36"
Downrod Quantity 3
Downrod Length (1) 6'', (2) 12''
Voltage 120V
Weight 5 lbs