Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E661412 "Chadwick" Flush Mount Ceiling Light

Item: E661412
Finish: Antique Copper / White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 5"
Width 13"
Diameter 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade Material Glass
Weight 6 lbs