X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E661381 "Chadwick" Down Light Pendant

Item: E661381
Finish: Oiled Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 14"
Width 17"
Overall Height 47"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Downrod Quantity 3
Downrod Length (1) 6'' (2) 12''