X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E661321 "Chadwick" Mini Pendant

Item: E661321
Finish: Oiled Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $267.00

Price: $178.09



Details and Dimensions

Height 16-1/2"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Amber
Shade Material Glass
Weight 6 lbs