Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E661301 "Chadwick" 1 Bulb Wall Sconce

Item: E661301
Finish: Oiled Bronze / Amber
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 13"
Width 5"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Amber
Shade Material Glass
Weight 4 lbs