X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E661231 "Chadwick" Down Light Pendant

Item: E661231
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $348.00

Price: $232.00




Details and Dimensions

Height 14"
Width 13"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Frosted
Shade Material Glass
Weight 8 lbs