X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E661212 "Chadwick" Flush Mount Ceiling Light

Item: E661212
Finish: Satin Nickel / White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $276.00

Price: $184.09 (Pricing is for Satin Nickel / White)



Details and Dimensions

Height 5"
Width 13"
Diameter 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade Material Glass
Weight 6 lbs