Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E661203 "Chadwick" Mini Chandelier

Item: E661203
Finish: Satin Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 18"
Width 22"
Diameter 22"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Material Metal
Weight 13 lbs
Voltage 120V