Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> ELK Lighting
>
E661131
ELK Lighting E661131 "Chadwick" Down Light Pendant
| Item: | E661131 |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $218.00
Details and Dimensions
| Height | 14" |
| Width | 13" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Glass Type | Frosted |
| Shade Material | Glass |
| Weight | 8 lbs |


