ELK Lighting E661121 "Chadwick" Mini Pendant

Item: E661121
Finish: Polished Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $178.00



Details and Dimensions

Height 16-1/2"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type White
Shade Material Glass
Weight 6 lbs