X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E661112 "Chadwick" Flush Mount Ceiling Light

Item: E661112
Finish: Polished Nickel / White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5"
Width 13"
Diameter 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade Material Glass
Weight 6 lbs