Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> ELK Lighting
>
E661101
ELK Lighting E661101 "Chadwick" 1 Bulb Wall Sconce
| Item: | E661101 |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $130.00
Details and Dimensions
| Height | 13" |
| Width | 5" |
| Extension From Wall | 7" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | White |
| Shade Material | Glass |
| Weight | 4 lbs |


