X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E65523LED "Elysburg" Linear Pendant

Item: E65523LED
Finish: Aged Bronze / Tea
Online Availability: Available for immediate shipment


Details and Dimensions

Height 26"
Width 43"
Extension From Wall 12"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 40.5 W
Glass Type Tea Swirl
Shade Material Glass
Weight 11 lbs