X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E65512 "Elysburg" Linear Pendant

Item: E65512
Finish: Aged Bronze / Tea
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 26"
Width 31"
Length 12"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Glass Type Tea Stained
Shade Material Glass
Suitable Installation Dry