X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E65501LED "Elysburg" Down Light Pendant

Item: E65501LED
Finish: Aged Bronze / Tea
Online Availability: Please call for availability.


Details and Dimensions

Height 34"
Width 16"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Glass Type Tea Swirl
Shade Material Glass
Weight 9 lbs