X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E65501LA "Elysburg" Down Light Pendant

Item: E65501LA
Finish: Aged Bronze / Tea
Online Availability: Please call for availability.

List Price: $375.00

Price: $266.13



Details and Dimensions

Height 34"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Tea Swirl
Shade Material Glass
Weight 9 lbs
Includes Recessed Lighting Conversion Kit