X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E65501 "Elysburg" Down Light Pendant

Item: E65501
Finish: Aged Bronze / Tea
Online Availability: Please call for availability.
Select Finish:

List Price: $348.00

Price: $232.12 (Pricing is for Aged Bronze / Tea)



Details and Dimensions

Height 34"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Tea Stained